Rd Solid Die, HSS, 1/4-28, 1-1/2 In OD
Mfr # 2LWY3
Zoro # G1347787
product price: $9.99
/eaKey Features
Die Shape
Round
Thread Type
UNF
Die Material
High Speed Steel
Die Thickness
1/2 in
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2LWY3
Zoro #
G1347787
UPC #
190735798744
Country of Origin
China
Dimensions
Die Thread Size
1/4"-28
Die Thickness
1/2 in
Overall Width
1-1/2"
Size
1/4"
Outside Dia. (In.)
1-1/2
Thickness (In.)
1/2
Outside Dia.
1 1/2 in
Thread Size
1/4"-28
Details
Item
Round Threading Die
Die Shape
Round
Thread Type
UNF
Die Material
High Speed Steel
Thread Direction
Right Hand
Material
High Speed Steel
Pitch
28
Number of Pieces
1
Application
External Threads When Held In A Die Stock And Close Shoulder Work
Finish - Machining
Bright (Uncoated)
Die Type
Solid
Threads per Inch
28
Thread Standard
UNC
Material - Machining
High Speed Steel
Description
Round Threading Die, Round, Thread Size 1/4 In.-28, UNC, Solid, Outside Dia. 1 1/2 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/2 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.