Rd Solid Die, HSS, 5/16-24, 1 In OD
Mfr # 2LWX2
Zoro # G0299774
product price: $4.19
/eaKey Features
Die Shape
Round Fixed
Thread Type
UNF
Die Material
Carbon Steel
Die Thickness
0.375 in
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2LWX2
Zoro #
G0299774
UPC #
190735798645
Country of Origin
China
Dimensions
Die Thread Size
5/16"-24
Die Thickness
0.375 in
Overall Width
1"
Thickness (In.)
3/8
Size
5/16"
Outside Dia. (In.)
1
Details
Item
Die
Die Shape
Round Fixed
Thread Type
UNF
Die Material
Carbon Steel
Thread Direction
Right Hand
Application
Machine Threading or Die Stock Hand Threading
Pitch
24
Number of Pieces
1
Material
High Speed Steel
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbon Steel
Description
Die, Round Fixed, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 3/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.