Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1MZP9
Zoro #
G3350837
UPC #
190735754757
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length (In.)
29 in
Hole Dia. (In.)
1/2 in
Details
Item
Rear Axle Service Puller Kit
Includes
Rear Axle-Pulling Plate, Rear Axle-Bearing Puller
Type
Slide Hammer
Hammer Weight
5.0 lb
Handle End Thread (In.)
5/8 in
Description
Rear Axle Service Puller Kit, Hammer Weight 5.0 lb, Includes Rear Axle-Pulling Plate, Rear Axle-Bearing Puller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.