Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rebar Bender/Cutter, 5/8 in Cap, 52 in OAL

  • Mfr # 22UN85

  • Zoro # G5303146


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Max. Capacity (In.)
5/8 in
Overall Length (In.)
52 in
Bend Angle (Deg.)
90 Degrees , 180 Degrees
Blade Type
Shear Cut
Handle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22UN85
Zoro #
G5303146
UPC #
190735772980
Country of Origin
China

Dimensions

Overall Length (In.)
52 in
Length (In.)
52 in
Compatible Rebar Diameter - Maximum
5/8 in
Overall Length
52 in

Details

Item
Rebar Bender/Cutter
Max. Capacity (In.)
5/8 in
Bend Angle (Deg.)
90 Degrees , 180 Degrees
Blade Type
Shear Cut
Handle Material
Steel
Features
Cuts and Bends Rebar Up To 5/8 in
Design
Steel Construction, Straight Handle
Operation
Manual
Bend Angle
90 Degrees , 180 Degrees
Compatible Rebar Trade Number
5
Number of Heads
1
Grip Style
Knurled
Head Function Type
Bend, Cut

Description

Rebar Bender/Cutter, Bend Angle 90 Degrees , 180 Degrees , Compatible Rebar Diameter - Maximum 5/8 in, Compatible Rebar Trade Number 5, Features Cuts and Bends Rebar Up To 5/8 in, Grip Style Knurled, Handle Material Steel, Head Function Type Bend, Cut, Number of Heads 1, Overall Length 52 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.