Zoro Homepage

Receptacle Tester with GFCI, 110to 125VAC

  • Mfr # 19T234

  • Zoro # G4968756


product price: $12.19
/ea

Key Features

Standards
CE, UL
Voltage
110 to 125V AC
Indicator
Lamps & LED Display
Includes
Instruction Manual
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19T234
Zoro #
G4968756
UPC #
190735744826
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Tool Length
3 in
Tool Width
1.7 in
Tool Height
1 in
Manufacturer Warranty Length
1 yr

Details

Item
Receptacle Tester with GFCI
Standards
CE, UL
Voltage
110 to 125V AC
Indicator
Lamps & LED Display
Includes
Instruction Manual
Load Current
6 to 9 mA (GFCI)
NEMA Plug Configuration
5-15P
Tester Type
GFCI Testers
Testing Functions
GFCI, Wiring Faults
Light Colors
2 Amber, 1 Red
Frequency Rating
50 to 60 Hz
Display Type
No Display
Wiring Alerts
Correct Wiring, Hot/Ground Reverse, Hot/Neutral Reverse (Reverse Polarity), Open Ground, Open Hot, Open Neutral
Alert Type
Light
CAT Safety Rating
Not Rated
Display Screen Type
No Display
Power Source
Mains
For Voltage Range
110 to 125V AC

Description

Receptacle Tester with GFCI, Alert Type Light, CAT Safety Rating Not Rated, Display Screen Type No Display, Display Type No Display, For Voltage Range 110 to 125V AC, Frequency Rating 50 to 60 Hz, Ground Impedance Not Applicable, Load Current 6 to 9 mA (GFCI), Maximum Tension Measurement Not Applicable, Minimum Tension Measurement Not Applicable, NEMA Plug Configuration 5-15P, Tester Type Receptacle Wiring and GFCI Tester, Testing Functions GFCI, Wiring Faults

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.