Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repl Blade Set, Center Cut, For 22UN79

  • Mfr # 22UN82

  • Zoro # G5303121


product price: $11.99
/ea

Key Features

Impact Rated
No
Material
Steel
Overall Length
4 1/8 in
Includes
(1) Blade Set, (2) M6 x 1.0 Hex Bolts, (2) M6 Hex Nuts
Type
Center Cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22UN82
Zoro #
G5303121
UPC #
190735772959
Country of Origin
China

Dimensions

Overall Length
4 1/8 in
For Maximum Diameter Medium Steel
3/16 in
Overall Depth
5/16 in
For Maximum Diameter Hard Steel
1/4 in
For Maximum Diameter Soft Steel
3/16 in
Overall Width
2 3/8 in

Details

Item
Replacement Blade Set
Impact Rated
No
Material
Steel
Includes
(1) Blade Set, (2) M6 x 1.0 Hex Bolts, (2) M6 Hex Nuts
Type
Center Cut
For Use With
22UN79
For Use With Mfr. Model Number
22UN79
Finish
Black Oxide
Compatible with Series
WESTWARD

Description

Replacement Blade Set, Compatible Grainger Part Number 22UN79, Compatible with Series WESTWARD, Finish Black Oxide, For Maximum Diameter Hard Steel 1/4 in, For Maximum Diameter Medium Steel 3/16 in, For Maximum Diameter Soft Steel 3/16 in, Includes (1) Blade Set, (2) M6 x 1.0 Hex Bolts, (2) M6 Hex Nuts, Material Steel, Overall Depth 5/16 in, Overall Length 4 1/8 in, Overall Width 2 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.