Zoro Homepage

Repl Blade Set, Center Cut, For 22UN81

  • Mfr # 22UN84

  • Zoro # G5413405


product price: $19.29
/ea

Key Features

Impact Rated
No
Material
Steel
Overall Length
5 11/16 in
Includes
(1) Blade Set, (2) M10 x 1.5 Hex Bolts, (2) M10 Hex Nuts
Type
Center Cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22UN84
Zoro #
G5413405
UPC #
190735772973
Country of Origin
China

Dimensions

Overall Length
5 11/16 in
For Maximum Diameter Soft Steel
5/16 in
For Maximum Diameter Medium Steel
5/16 in
Overall Width
3 5/16 in
Overall Depth
3/8 in

Details

Item
Replacement Blade Set
Impact Rated
No
Material
Steel
Includes
(1) Blade Set, (2) M10 x 1.5 Hex Bolts, (2) M10 Hex Nuts
Type
Center Cut
For Use With Mfr. Model Number
22UN81
For Use With
22UN81
Finish
Black Oxide
Compatible with Series
WESTWARD

Description

Replacement Blade Set, Compatible Grainger Part Number 22UN81, Compatible with Series WESTWARD, Finish Black Oxide, For Maximum Diameter Medium Steel 5/16 in, For Maximum Diameter Soft Steel 5/16 in, Includes (1) Blade Set, (2) M10 x 1.5 Hex Bolts, (2) M10 Hex Nuts, Material Steel, Overall Depth 3/8 in, Overall Length 5 11/16 in, Overall Width 3 5/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.