Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repl Blade Set, Shear Cut, For 22UN85

  • Mfr # 22UN86

  • Zoro # G5303112


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Impact Rated
No
Material
Steel
Overall Length
7 1/16 in
Includes
8.8 M20 x 1.5 Hex Bolt, M14 x 1.5 Hex Bolt, M14 x 1.5 Hex Nut, M20 Nylon Locknut, M20 Washer, Roller
For Use With Mfr. Model Number
22UN85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22UN86
Zoro #
G5303112
UPC #
190735772997
Country of Origin
China

Dimensions

Overall Length
7 1/16 in
Overall Width
3 13/16 in
Overall Height
2 in

Details

Item
Replacement Scraper Blade
Impact Rated
No
Material
Steel
Includes
8.8 M20 x 1.5 Hex Bolt, M14 x 1.5 Hex Bolt, M14 x 1.5 Hex Nut, M20 Nylon Locknut, M20 Washer, Roller
For Use With Mfr. Model Number
22UN85
For Use With
22UN85
Type
Shear Cut
Finish
Black Oxide
Accessory Type
Blade
Features
Heat Treated Blades
Application
Industrial
Compatible with Brand
Westward
Product Type
Replacement Scraper Blade
Compatible with Manufacturer Model Number
22UN85
Compatible Manufacturer Model Number
22UN85
Compatible with Manufacturer Model No.
22UN85
Compatible with Mfr. Model No.
22UN85
For Use with Mfr Model Number
22UN85
Compatible Manufacturer Part Number
22UN85
Compatible Pump Manufacturer Part Number
22UN85
Compatible Mfr. Model Number
22UN85

Description

Replacement Scraper Blade, Material Steel, Overall Height 2 in, Overall Length 7 1/16 in, Overall Width 3 13/16 in, Product Type Replacement Scraper Blade, Compatible with Grainger Part Number 22UN85, Compatible with Manufacturer Model Number 22UN85, Features Heat Treated Blades, Includes 8.8 M20 x 1.5 Hex Bolt, M14 x 1.5 Hex Bolt, M14 x 1.5 Hex Nut, M20 Nylon Locknut, M20 Washer, Roller

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.