Repl Heel Jaw/Pin, For 18 In Pipe Wrench
Mfr # 31D067
Zoro # G4801124
product price: $6.15
/eaKey Features
For Use With
18" Pipe Wrench
Material
Carbon Steel
Type
Pipe Wrench
Overall Length
1-17/32"
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31D067
Zoro #
G4801124
UPC #
190735808047
Country of Origin
China
Dimensions
Overall Length
1-17/32"
Details
Item
Replacement Heel Jaw and Pin
For Use With
18" Pipe Wrench
Material
Carbon Steel
Type
Pipe Wrench
Impact Rated
No
Jaw Material
Carbon Steel
For Jaw Texture
Serrated
Description
Replacement Heel Jaw and Pin, Compatible Grainger Part Number 4YR93A 4YR90B 39CG47 39CG50, Compatible with Brand and Series Westward, Jaw Material Carbon Steel, For Jaw Texture Serrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.