Zoro Homepage

Repl Heel Jaw/Pin, For 8 In Pipe Wrench

  • Mfr # 31D063

  • Zoro # G4801203


product price: $1.95
/ea
Sold in multiples of 8 for $15.60

Key Features

For Use With
8" Pipe Wrench
Material
Carbon Steel
Type
Pipe Wrench
Overall Length
55/64"
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31D063
Zoro #
G4801203
UPC #
190735808009
Country of Origin
China

Dimensions

Overall Length
55/64"

Details

Item
Replacement Heel Jaw and Pin
For Use With
8" Pipe Wrench
Material
Carbon Steel
Type
Pipe Wrench
Impact Rated
No
Jaw Material
Carbon Steel
For Jaw Texture
Serrated
Shop By
Closeouts

Description

Replacement Heel Jaw and Pin, Compatible Grainger Part Number 3LY96A, Compatible with Brand and Series Westward, Jaw Material Carbon Steel, For Jaw Texture Serrated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.