Zoro Homepage

Repl Hook Jaw, For 24 In Pipe Wrench

  • Mfr # 31D047

  • Zoro # G4801002


product price: $23.69
/ea

Key Features

For Use With
24" Pipe Wrench
Material
Alloy Steel
Type
Pipe Wrench
Overall Length
9-29/64"
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31D047
Zoro #
G4801002
UPC #
190735807842
Country of Origin
China

Dimensions

Overall Length
9-29/64"

Details

Item
Replacement Hook Jaw
For Use With
24" Pipe Wrench
Material
Alloy Steel
Type
Pipe Wrench
Impact Rated
No
Jaw Material
Alloy Steel
For Jaw Texture
Serrated

Description

Replacement Hook Jaw, Compatible Grainger Part Number 4YR94A 4YR91B, Compatible with Brand and Series Westward, Jaw Material Alloy Steel, For Jaw Texture Serrated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.