Zoro Homepage

Repl Hook Jaw, For 36 In Pipe Wrench

  • Mfr # 31D048

  • Zoro # G4801167


product price: $45.79
/ea

Key Features

For Use With
36" Pipe Wrench
Material
Alloy Steel
Type
Pipe Wrench
Overall Length
12-23/64"
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31D048
Zoro #
G4801167
UPC #
190735807859
Country of Origin
China

Dimensions

Overall Length
12-23/64"

Details

Item
Replacement Hook Jaw
For Use With
36" Pipe Wrench
Material
Alloy Steel
Type
Pipe Wrench
Impact Rated
No
Jaw Material
Alloy Steel
For Jaw Texture
Serrated

Description

Replacement Hook Jaw, Compatible Grainger Part Number 1XJZ3 1XJZ2, Compatible with Brand and Series Westward, Jaw Material Alloy Steel, For Jaw Texture Serrated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.