Repl Hook Jaw, For 8 In Pipe Wrench
Mfr # 31D042
Zoro # G4801133
product price: $5.89
/eaSold in multiples of 3 for $17.67
Key Features
For Use With
8" Pipe Wrench
Material
Alloy Steel
Type
Pipe Wrench
Overall Length
3-63/64"
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31D042
Zoro #
G4801133
UPC #
190735807798
Country of Origin
China
Dimensions
Overall Length
3-63/64"
Details
Item
Replacement Hook Jaw
For Use With
8" Pipe Wrench
Material
Alloy Steel
Type
Pipe Wrench
Impact Rated
No
For Jaw Texture
Serrated
Jaw Material
Alloy Steel
Description
Replacement Hook Jaw, Compatible Grainger Part Number 3LY96A, Compatible with Brand and Series Westward, Jaw Material Alloy Steel, For Jaw Texture Serrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.