Repl Knurl, For 8 In Pipe Wrench
Mfr # 31D056
Zoro # G4801045
product price: $1.15
/eaSold in multiples of 12 for $13.80
Key Features
For Use With
8" Pipe Wrench
Material
Carbon Steel
Type
Pipe Wrench
Overall Length
27/32"
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31D056
Zoro #
G4801045
UPC #
190735807934
Country of Origin
China
Dimensions
Overall Length
27/32"
Details
Item
Replacement Knurl
For Use With
8" Pipe Wrench
Material
Carbon Steel
Type
Pipe Wrench
Impact Rated
No
Jaw Material
Carbon Steel
For Jaw Texture
Knurled
Description
Replacement Knurl, Compatible Grainger Part Number 3LY96A, Compatible with Brand and Series Westward, Jaw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.