Zoro Homepage

Repl Spring, For 12 In Pipe Wrench

  • Mfr # 31D051

  • Zoro # G4824583


product price: $1.59
/ea
Sold in multiples of 9 for $14.31

Key Features

For Use With
12" Pipe Wrench
Material
Alloy Steel
Type
Pipe Wrench
Overall Length
1-1/2"
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31D051
Zoro #
G4824583
UPC #
190735807880
Country of Origin
China

Dimensions

Overall Length
1-1/2"

Details

Item
Replacement Spring
For Use With
12" Pipe Wrench
Material
Alloy Steel
Type
Pipe Wrench
Impact Rated
No
Jaw Material
Carbon Steel
For Jaw Texture
Smooth
Shop By
Closeouts

Description

Replacement Spring, Compatible Grainger Part Number 3LY98A 3MA11A, Compatible with Brand and Series Westward, Jaw Material Carbon Steel, For Jaw Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.