Repl Spring, For 8 In Pipe Wrench
Mfr # 31D049
Zoro # G4801176
product price: $0.80
/eaSold in multiples of 16 for $12.80
Key Features
For Use With
8" Pipe Wrench
Material
Alloy Steel
Type
Pipe Wrench
Overall Length
1-7/64"
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31D049
Zoro #
G4801176
UPC #
190735807866
Country of Origin
China
Dimensions
Overall Length
1-7/64"
Details
Item
Replacement Spring
For Use With
8" Pipe Wrench
Material
Alloy Steel
Type
Pipe Wrench
Impact Rated
No
For Jaw Texture
Smooth
Jaw Material
Carbon Steel
Description
Replacement Spring, Compatible Grainger Part Number 3LY96A, Compatible with Brand and Series Westward, Jaw Material Carbon Steel, For Jaw Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.