Zoro Homepage

Blade, Steel 30 in L Blade, - Handle, 30 in Tool L

  • Mfr # 2RDL7

  • Zoro # G0397363


product price: $6.15
/ea

Key Features

Blade Length
30 in
Teeth per Inch
4
Blade Material
Steel
For Use With
2RDL6
Features
Double Edge Blade Teeth For Fast And Easy Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RDL7
Zoro #
G0397363
UPC #
190735801109
Country of Origin
China

Dimensions

Blade Length
30 in
Overall Length
30 in
Overall Length (In.)
30"
Blade Width
3/4 in
Blade Thickness
0.035 in

Details

Item
Blade
Teeth per Inch
4
Blade Material
Steel
For Use With
2RDL6
Features
Double Edge Blade Teeth For Fast And Easy Cutting
Material
Steel
Hand Saw Blade Product Type
Bow Saw Blades
Color
Natural
Material Application
Plastic, Wood
Compatible with Manufacturer Model Number
2RDL6
Non-Sparking
No
Compatible Manufacturer Part Number
2RDL6
Compatible Manufacturer Model Number
2RDL6
Shop By
Closeouts
For Use With Mfr. Model Number
2RDL6
Compatible with Mfr. Model No.
2RDL6
For Use with Mfr Model Number
2RDL6
Compatible with Manufacturer Model No.
2RDL6
Compatible Pump Manufacturer Part Number
2RDL6
Compatible Mfr. Model Number
2RDL6

Description

Bow Saw Blade, Blade Length 30 in, Blade Material Steel, Blade Thickness 0.035 in, Blade Width 3/4 in, Color Natural, Compatible Manufacturer Model Number 2RDL6, Features Double Edge Blade Teeth For Fast And Easy Cutting, Hand Saw Application PVC, Wood, Hand Saw Blade Product Type Bow Saw Blades, Material Application Plastic, Wood, Non-Sparking No, Teeth per Inch 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.