Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Cutter Wheel, For 3CYR1, PK2

  • Mfr # 3CYR2

  • Zoro # G1442323


product price: $6.49
/pk 2, $3.25/ea

Key Features

Impact Rated
No
Material
Steel
Type
Tubing Cutter
For Use With
Tubing Cutter
Number of Blades Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3CYR2
Zoro #
G1442323
UPC #
190735822579
Country of Origin
Taiwan, Province of China

Dimensions

Blade Diameter
15 mm
Blade Thickness
3 mm
Tool Length
15 mm

Details

Item
Replacement Cutter Wheel
Impact Rated
No
Material
Steel
Type
Tubing Cutter
For Use With
Tubing Cutter
Number of Blades Included
2
Blade Edge Type
Straight
Blade Tip
Rounded
Blade Material
Steel
Compatible with Manufacturer Model Number
TCW030150J
Features
Replace Blade from Blade Disposal
Number of Cutting Edges
1
Includes Blade Dispenser
No
Material Application
Copper
Compatible Material
Aluminum, Copper, Steel
Compatible Grainger Part Number
3CYP9
Compatible Manufacturer Part Number
TCW030150J
Compatible Manufacturer Model Number
TCW030150J
For Use With Mfr. Model Number
TCW030150J
Compatible with Manufacturer Model No.
TCW030150J
Compatible with Mfr. Model No.
TCW030150J
For Use with Mfr Model Number
TCW030150J
Compatible Pump Manufacturer Part Number
TCW030150J
Compatible Mfr. Model Number
TCW030150J

Description

Replacement Cutter Wheel, Compatible Manufacturer Model Number TCW030150J, Compatible Material Aluminum, Copper, Steel, Tool Length 15 mm, Compatible with Grainger Part Number 3CYP9, Material Steel, Blade Diameter 15 mm, Blade Thickness 3 mm, Number of Blades Included 2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.