Replacement Handle, 36", Gray
Mfr # 411-36-HDL
Zoro # G8482017
product price: $104.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
138367205G, 138367241G
Fits Brand
Westward
Overall Height
36 in
Compatible Manufacturer Model Number
138367205G, 138367241G
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
411-36-HDL
Zoro #
G8482017
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
36 in
Details
For Use With Mfr. Model Number
138367205G, 138367241G
Fits Brand
Westward
Item
Replacement Handle, 36", Gray
Compatible Manufacturer Model Number
138367205G, 138367241G
Color
Gray
Description
Replacement Handle, 36 In., Gray, Overall Height 36 in, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.