Replacement Pipe Die, NPT, 5 in. to 6 in.
Mfr # 34DA30
Zoro # G9330142
product price: $407.99
/ea
Free Shipping & Returns
Key Features
Pipe Threading Product Grouping
Pipe Threading Replacement Dies
Pipe Threading - Item
Pipe Dies Set for Threading Machine Die Heads
For Nominal Pipe Size
5 in to 6 in
Threads per Inch
8
Die Material/Type
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34DA30
Zoro #
G9330142
UPC #
190735816011
Country of Origin
Japan
Dimensions
For Nominal Pipe Size
5 in to 6 in
Compatible Pipe Size
5 in to 6 in
Details
Pipe Threading Product Grouping
Pipe Threading Replacement Dies
Pipe Threading - Item
Pipe Dies Set for Threading Machine Die Heads
Threads per Inch
8
Die Material/Type
Alloy Steel
Pipe Thread Type
NPT
Thread Direction
Right Hand
For Use With
31XM67, 34DA47
Number of Pieces in Set
4
Number of Pieces
4
Thread Type
NPT
Nominal Conduit/Pipe
5" to 6"
Item
Replacement Pipe Die
Die Material
Alloy Steel
Compatible Threader Series
31XM67
Application
Pipe
Threads Per Inch
8
Number of Dies
4
Compatible Thread Direction
Right Hand
Compatible Threader Type
Threading Machine
Die Head Compatibility
Westward 34DA47
Description
Replacement Pipe Die, Compatible Pipe Size 5 in to 6 in, Thread Type NPT, Compatible Thread Direction Right Hand, Die Material Alloy Steel, Die Head Compatibility Westward 34DA47, Compatible Threader Series 31XM67, Application Pipe, Number of Dies 4, Threads Per Inch 8, Compatible Threader Type Threading Machine, Compatible Die Head Grainger Part Number 31XM67, 34DA47
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.