Zoro Homepage

Replacement Swivel Pad, For 10D509, 10D510

  • Mfr # 10D571

  • Zoro # G5141561


product price: $4.85
/ea

Key Features

For Use With
10D509 And 10D510 1 in C-Clamps
Material
Steel
Overall Length
5/16 in
Includes
Jump Ring
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10D571
Zoro #
G5141561
UPC #
190735720103
Country of Origin
China

Dimensions

Overall Length
5/16 in

Details

Item
Replacement Swivel Pad
For Use With
10D509 And 10D510 1 in C-Clamps
Material
Steel
Includes
Jump Ring
Impact Rated
No
Shape
Round

Description

Replacement Swivel Pad, Shape Round, Overall Length 5/16 in, Material Steel, Includes Jump Ring, Compatible with Grainger Part Number 10D509, 10D510, Compatible with Manufacturer Model Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.