Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Wheel, 1/2 In, For 5LF77

  • Mfr # 13A570

  • Zoro # G4262605


product price: $2.59
/ea

Key Features

For Use With
No. 5LF77 Tile Cutter
Material
Tungsten Carbide
Overall Length
1/2 in
Includes
(1) Wheel
For Use With Mfr. Model Number
10267
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13A570
Zoro #
G4262605
UPC #
190735740446
Country of Origin
China

Dimensions

Overall Length
1/2 in

Details

Item
Replacement Wheel
For Use With
No. 5LF77 Tile Cutter
Material
Tungsten Carbide
Includes
(1) Wheel
For Use With Mfr. Model Number
10267
Impact Rated
No
Shop By
Closeouts

Description

Replacement Wheel, Compatible with Grainger Part Number 5LF77, For Use With No. 5LF77 Tile Cutter, Includes (1) Wheel, Material Tungsten Carbide, Overall Length 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.