Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retaining Ring Pliers, 9 in. L, 1 pcs.

  • Mfr # 33HD63

  • Zoro # G9676581


product price: $30.89
/ea

Key Features

Features
Converts from Internal to External When Pivot Screw is Moved
Material
Carbon Steel
Overall Length
9 in
Plier Item
Convertible Retaining Ring Pliers
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33HD63
Zoro #
G9676581
UPC #
190735812730
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 in
For Shaft Dia.
1-7/32 in to 3-15/64 in
For Bore Dia.
1-1/4 in to 3-1/4 in
Tip Dia.
0.09 in
For Maximum Bore Diameter
82 mm
For Maximum Shaft Diameter
82 mm
For Minimum Shaft Diameter
31 mm
Tip Diameter
0.09 in
For Minimum Bore Diameter
31 mm

Details

Features
Converts from Internal to External When Pivot Screw is Moved
Material
Carbon Steel
Plier Item
Convertible Retaining Ring Pliers
Number of Pieces
1
Tip Type
Fixed
Handle Design
Cushion Grip
Spring Return
No
Item
Retaining Ring Plier
Tip Angle
0 Degrees
Plier Product Group
Pliers
Handle Color
Black
Plier Style
Convertible
Plier Material
Steel
Handle Style
Cushion Grip
For Ring Type
External, Internal
Non-Sparking
No
Grip Style
Deluxe Cushion
Plier Type
Retaining Ring Pliers
Replaceable Tips
No
Jaw Opening Type
Manual
Type
Internal/External

Description

Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type External, Internal, Non-Sparking No, Grip Style Deluxe Cushion, Overall Length 9 in, For Minimum Bore Diameter 31 mm, For Maximum Bore Diameter 82 mm, Tip Diameter 0.09 in, Tip Angle 0 Degrees , For Minimum Shaft Diameter 31 mm, For Maximum Shaft Diameter 82 mm, Jaw Opening Type Manual, Replaceable Tips No, Features Converts from Internal to External When Pivot Screw is Moved, Handle Color Black, Handle Style Cushion Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.