Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retrieving Magnet, 16-3/4 in. L, Manual

  • Mfr # 45KH11

  • Zoro # G3964969


product price: $4.89
/ea

Key Features

Length
16 3/4
Material
Steel
Features
Solid Shaft
Type
Telescoping
Application
For Pick-Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45KH11
Zoro #
G3964969
UPC #
190735893616
Country of Origin
China

Dimensions

Length
16 3/4
Diameter
5/16 in
Surface Size
5/16 in
Pickup Length
16 3/4 in
Extended Length
26 3/4 in
Compressed Length
16 3/4 in
Compatible Thickness - Maximum
3 mm
Extended Length - Maximum
26 3/4 in
Head Length
3 in
Handle Length
4 3/4 in
Head Diameter
5/16 in

Details

Item
Magnetic Retrieval Tool
Material
Steel
Features
Solid Shaft
Type
Telescoping
Application
For Pick-Up
Handle Material
Plastic
Operation
Manual
Lifting Capacity
2 lb
Pull Capacity
2 lb
Assembly
No
Handle Type
plastic
Product Type
Magnetic Retrieval Tool
Shaft Material
Steel
Magnet Type
Permanent
Flexibility
Rigid
Shaft Type
Telescoping
Head Type
Magnet
Magnetic Pull Capacity - Maximum
2 lb

Description

Magnetic Retrieval Tool, Compatible Thickness - Maximum 3 mm, Compressed Length 16 3/4 in, Extended Length - Maximum 26 3/4 in, Flexibility Rigid, Handle Material Plastic, Head Diameter 5/16 in, Jaw Capacity Not Applicable, Magnetic Pull Capacity - Maximum 2 lb, Number of Jaws Not Applicable, Product Type Magnetic Retrieval Tool, Shaft Material Steel, Features Solid Shaft, Handle Length 4 3/4 in, Head Length 3 in, Head Type Magnet, Magnet Type Permanent, Shaft Type Telescoping

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.