Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reversible Gear Puller, 2/3 Jaw, 5 Ton

  • Mfr # 1MZP2

  • Zoro # G3273182


product price: $61.59
/ea

Key Features

Jaw Style
Reversible
Number of Jaws
Convertible 2 and 3
Features
For Both Inside and Outside Pulling
Capacity
5 ton
Puller Length
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1MZP2
Zoro #
G3273182
UPC #
190735754696
Country of Origin
Taiwan, Province of China

Dimensions

Puller Length
4 3/4 in
Screw Length
6 15/16 in
Screw Size
9/16"-20
Screw Size1
9/16"-20

Details

Item
Jaw Puller
Jaw Style
Reversible
Number of Jaws
Convertible 2 and 3
Features
For Both Inside and Outside Pulling
Capacity
5 ton
For Use With
Spanner Or Adjustable Wrench
Jaw Spread
7 in
Locking
No
Jaw Reach
3 1/4 in
Jaw Orientation
External, Internal
Compatible with Product Type
Spanner or Adjustable Wrench
Includes Locking Mechanism
No
Jaw Reach1
3 1/4 in
Pulling Capacity
5 ton
Jaw Spread - Maximum
7 in

Description

Reversible Gear Puller, 2/3 Jaw, Capacity 5 ton, Number of Jaws 2 or 3, Internal, External, Jaw Reach 3-1/4 In. , Jaw Spread 7 In., 9/16-20 x 6-15/16 Screw Size, Steel, Puller Length 4-3/4'', For Use With Spanner Or Adjustable Wrench, Drop Forged Steel With Heat Treatment To Ensure The Durability, Applies For Both Inside And Outside Pulling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.