Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reversible Gear Puller, 2/3 Jaw, 7 Ton

  • Mfr # 1MZP3

  • Zoro # G3238191


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Jaw Style
Reversible
Number of Jaws
Convertible 2 and 3
Features
For Both Inside and Outside Pulling
Capacity
7 ton
Puller Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MZP3
Zoro #
G3238191
UPC #
190735754702
Country of Origin
Taiwan, Province of China

Dimensions

Puller Length
10 in
Screw Size
11/16"-18
Screw Length
9 in
Screw Size1
11/16"-18

Details

Item
Jaw Puller
Jaw Style
Reversible
Number of Jaws
Convertible 2 and 3
Features
For Both Inside and Outside Pulling
Capacity
7 ton
For Use With
Spanner Or Adjustable Wrench
Jaw Reach
5 in
Locking
No
Jaw Spread
10 1/2 in
Includes Locking Mechanism
No
Jaw Reach1
5 in
Compatible with Product Type
Spanner or Adjustable Wrench
Jaw Spread - Maximum
10 1/2 in
Pulling Capacity
7 ton
Jaw Orientation
External, Internal

Description

Reversible Gear Puller, 2/3 Jaw, Capacity 7 ton, Number of Jaws 2 or 3, Internal, External, Jaw Reach 5 In., Jaw Spread 10-1/2 In., 11/16-18 x 9 Screw Size, Steel, Puller Length 10 In., For Use With Spanner Or Adjustable Wrench, Drop Forged Steel With Heat Treatment To Ensure The Durability, Applies For Both Inside And Outside Pulling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.