Ribbon Paint Mixer, Spiral, 30 x4-3/4 In W
Mfr # 13A635
Zoro # G4957687
product price: $16.19
/eaKey Features
Shaft Dia.
3/8 in
Length
30 in
Head Dia.
4 3/4 in
Head Type
Spiral
Application
For Mixing Drywall Mud or Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13A635
Zoro #
G4957687
UPC #
190735740637
Country of Origin
China
Dimensions
Shaft Dia.
3/8 in
Length
30 in
Head Dia.
4 3/4 in
Overall Length
30 in
Shaft Diameter
3/8 in
Compatible Chuck Size
3/8 in
Head Diameter
4 3/4 in
Details
Item
Paint Mixing Paddle
Head Type
Spiral
Application
For Mixing Drywall Mud or Paint
For Use With
3/8 in or Larger Variable Speed Drill
Construction
Zinc Plated Steel
Shaft Material
Steel
Finish
Zinc-Plated
Product Type
Mixing Paddle
Compatible Material Type
Drywall, Mud, Paint
Head Material
Steel
Description
Paint Mixing Paddle, Shaft Dia. 3/8 in, Length 30 in, Head Dia. 4 3/4 in, Spiral Head Type, Zinc Plated Steel, For Mixing Drywall Mud or Paint, For Use With 3/8 in or Larger Variable Speed Drill, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.