Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rivet Cutter Chisel, 0.401 In., 5-3/4 In.

  • Mfr # 4MHE8

  • Zoro # G0453013


product price: $8.89
/ea

Key Features

Item - Air Chisels
Pneumatic Chisel
Shank Size
0.401 in
Chisel Shank Size
0.401 in
Chisel Shank Type
Round
Chisel Tip Width
39/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MHE8
Zoro #
G0453013
UPC #
190735855645
Country of Origin
China

Dimensions

Shank Size
0.401 in
Chisel Shank Size
0.401 in
Chisel Tip Width
39/64 in
Tool Overall Length
5 3/4 in
Overall Length
5 3/4 in
Shank Length
1 1/4 in
Drill Bit Size
3/8 in
Head Width
19/32 in
Shank Diameter
3/8 in

Details

Item - Air Chisels
Pneumatic Chisel
Chisel Shank Type
Round
Chisel Collar Type
Round
Non-Sparking
No
Shank Shape
Round
Item
Chisel
Collar Type
Round
Material
Steel
Point Angle
130 Degrees
Cutting Application
Surface Removal
Material Grade
42CRMO
Compatible with Manufacturer Part Number
ACL-026
Point Type
Scaling Chisel
Compatible with Product Type
Air Hammer
Shank Design
Round
Chisel Scaler Style
IR
Chisel Collar Shape
Round
Finish - Machining
Bright (Uncoated)
For Tool Type
Air Hammer
Chisel Type
Rivet Hammer Chisel
Primary Material Application
Concrete, Masonry
Decimal Equivalent
0.4
Material - Machining
Steel
Drill Bit Point Type
Flat Chisel
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Measurement System
Fractional Inch

Description

Chisel, Non-Sparking No, Shank Shape Round, Shank Size 0.401 in, Shank Design Round, Overall Length 5 3/4 in, Material Steel, Point Type Scaling Chisel, Chisel Tip Width 39/64 in, Chisel Scaler Style IR, Chisel Collar Type Round, Cutting Application Surface Removal, Material Grade 42CRMO, Compatible with Product Type Air Hammer, Compatible with Manufacturer Part Number ACL-026

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.