Zoro Homepage

Roll Pin Punch, 5/16 In Tip, 6 In L

  • Mfr # 2AJG4

  • Zoro # G0337687


product price: $5.99
/ea

Key Features

Overall Length
7
Length (In.)
6 7/8 in
Tip Size (In.)
5/16 in
Tether Capable
Tether Capable
Hex (In.)
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AJG4
Zoro #
G0337687
UPC #
190735794104
Country of Origin
China

Dimensions

Overall Length
7
Length (In.)
6 7/8 in
Tip Size (In.)
5/16 in
Shank Width
7/16
Taper Length
4
Tip Size
5/16
Hole Diameter
5/16

Details

Item
Roll Pin Punch
Tether Capable
Tether Capable
Hex (In.)
7/16 in
Construction
Chrome Vanadium Steel With Black Oxide Finish
Design
1-piece
Tether Style
Standard Tool (Accessory Needed for Tethering)
Includes Striking Cap
No
Includes Handguard
No
Material Applications
Metal
Tip Type
Ball
Punch Type
Roll Pin Punch
Tether Ready
No
Container Type
None
Grip Style
Plain
Shank Shape
Hexagon
Automatic
No
Measurement Type
SAE

Description

The Westward 2AJG4 Roll Pin Punch is a must-have tool for all kinds of projects. The high-quality punch can be used to install and remove roll pins, making it a versatile option. Made from chrome vanadium steel with black oxide finish, the punch is tough and durable. The hex size is 7/16 in., while the tip size is 5/16 in.. This 6 7/8 in. long punch has a 1 piece design and an overall length of 6 7/8 in.. For its high quality construction and versatility, this Westward Roll Pin Punch will not disappoint you.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.