Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll Pin Punch Set, 1/16 To 5/16 In, 7 Pc

  • Mfr # 2AJL9

  • Zoro # G3010007


product price: $21.19
/ea

Key Features

Material
Steel
Number of Pieces
7
Includes
1/161/4, 1/4, 1/47/16, 1/85/16, 3-3/4, 3/167/16, 3/325/16, 4 1/4, 4 3/4, 5 1/4, 5 7/16, 5/16, 5/323/8, 6 7/16, 6 7/8
Punch Piece Design
1-Piece Design
Sizes Included
1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AJL9
Zoro #
G3010007
UPC #
190735794517
Country of Origin
China

Dimensions

Sizes Included
1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in
Tip Size
1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in

Details

Item
Roll Pin Punch Set
Material
Steel
Number of Pieces
7
Includes
1/161/4, 1/4, 1/47/16, 1/85/16, 3-3/4, 3/167/16, 3/325/16, 4 1/4, 4 3/4, 5 1/4, 5 7/16, 5/16, 5/323/8, 6 7/16, 6 7/8
Punch Piece Design
1-Piece Design
Tether Capable
Tether Capable
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tether Ready
No
Types Included
Roll Pin Punch
Grip Style
Plain
Blade Tip Shape
Straight
Chisel Type
Roll Pin Punch
Includes Handguard
No
Measurement Type
SAE
Includes Handle
No
Container Type
Pouch
Material Applications
For Softer Metal & Wood
Set Type
Punch Set
Includes Striking Cap
No
Type
Set

Description

Roll Pin Punch Set, Set Type Punch Set, Types Included Roll Pin Punch, Number of Pieces 7, Blade Tip Shape Straight, Includes Handle No, Chisel Type Roll Pin Punch, Includes Handguard No, Material Applications For Softer Metal & Wood, Includes 1/161/4, 1/4, 1/47/16, 1/85/16, 3-3/4, 3/167/16, 3/325/16, 4 1/4, 4 3/4, 5 1/4, 5 7/16, 5/16, 5/323/8, 6 7/16, 6 7/8, Tip Size 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in, Material Steel, Measurement Type SAE, Container Type Pouch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.