Zoro Homepage

Rolling Head Pry Bar, 12 In, 7/16 In Dia

  • Mfr # 3APX7

  • Zoro # G0374577


product price: $17.39
/ea

Key Features

Features
Fully Through Hardened Steel, Heat Treated 35-40 HRC
Type
Pry Bars
Overall Length
12 in
Overall Width
7/16 in
Material
Chrome Vanadium Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3APX7
Zoro #
G0374577
UPC #
190735822333
Country of Origin
India

Dimensions

Overall Length
12 in
Overall Width
7/16 in
Bar Diameter
7/16 in

Details

Item
Rolling Head Pry Bar
Features
Fully Through Hardened Steel, Heat Treated 35-40 HRC
Type
Pry Bars
Material
Chrome Vanadium Steel
End Style
Claw, Point
Color
Black
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Color
Black
Tether Ready
No
Number of Nail Slots
0
End Angle Style
L-Shape

Description

Rolling Head Pry Bar, End Style Claw, Point, Overall Length 12 in, Number of Nail Slots 0, End Angle Style L-Shape, Tether Ready No, Features Fully Through Hardened Steel, Heat Treated 35-40 HRC, Handle Color Black

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.