Zoro Homepage

Rolling Head Pry Bar, 16 In, 9/16 In Dia

  • Mfr # 3APX8

  • Zoro # G3271895


product price: $27.19
/ea

Key Features

Features
Fully Through Hardened Steel, Heat Treated 35-40 HRC
Type
Pry Bars
Overall Length
16 in
Overall Width
9/16 in
Material
Chrome Vanadium Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3APX8
Zoro #
G3271895
UPC #
190735822340
Country of Origin
India

Dimensions

Overall Length
16 in
Overall Width
9/16 in
Bar Diameter
9/16 in

Details

Item
Rolling Head Pry Bar
Features
Fully Through Hardened Steel, Heat Treated 35-40 HRC
Type
Pry Bars
Material
Chrome Vanadium Steel
End Style
Claw, Point
Color
Black
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Color
Black
End Angle Style
L-Shape
Number of Nail Slots
0
Tether Ready
No

Description

Rolling Head Pry Bar, End Style Claw, Point, Overall Length 16 in, Number of Nail Slots 0, End Angle Style L-Shape, Tether Ready No, Features Fully Through Hardened Steel, Heat Treated 35-40 HRC, Handle Color Black

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.