Shop WESTWARD

Rolling Tool Cabinet, Black, Keyed Locking

  • Mfr # 2AE292
  • Zoro # G623785367

product price: 
$
1,838.99
/ea
Free Shipping & Returns

Key Features

Power Outlets Included
(2) USB, (6) 125V
Handle Length
15 13/16 in
Features
Aluminum Drawer Pulls, Ball Bearing Drawer Slides, Drawer Liners
Drawer Pull Type
Recessed
Overall Width
52 15/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2AE292
Zoro #
G623785367
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Handle Length
15 13/16 in
Overall Width
52 15/16 in
Overall Height
41 1/8 in
Caster Width
2 in
Overall Depth
19 in
Handle Width
4 in
Caster Diameter
6 in
Fits Chest Size
Aluminum Drawer Pulls, Ball Bearing Drawer Slides, Drawer Liners

Details

Power Outlets Included
(2) USB, (6) 125V
Features
Aluminum Drawer Pulls, Ball Bearing Drawer Slides, Drawer Liners
Drawer Pull Type
Recessed
Duty Rating
Heavy Duty
Body Color
Black
Caster Material
Polypropylene
Work Surface Material
EVA
Body Material
Steel
Drawer Gauge
20 ga
Item
Rolling Tool Cabinet
Caster Wheel Type
Solid
Total Storage Capacity
16,900 cu in
Number of Keys Included
2
Drawer Slide Type
Ball Bearing
Includes Drawer Liners
Drawer Liners Included
Drawer Liner Material
EVA
Total Load Capacity
3,000 lb
Drawer Color
Black
Body Finish
Powder Coated
Locking System
Keyed
Individual Drawer Load Capacity - Maximum
200 lb
Drawer Slide Features
Fully Extending
Includes Cabinet Top Liner
Cabinet Top Liner Included
Caster Type
Swivel
Includes
(1) Power Strip (6-outlets, 2 USB ports-1A1C), (1) Set of Keys, (1) Tool cabinet, (1) Top Mat, (10) Drawer Liners in Every Drawer
Compatible with Manufacturer Model No.
AC52061
Number of Drawers
10
Body Gauge
18 ga
Cabinet Top Liner Material
EVA
Drawer Finish
Powder Coated

Description

Rolling Tool Cabinet, Not Applicable Series, Number of Drawers 10, Drawer Color Black, Work Surface Material EVA, Caster Type Swivel, Keyed, Aluminum Drawer Pulls, Ball Bearing Drawer Slides, Drawer Liners, Includes (1) Power Strip (6-outlets, 2 USB ports-1A1C), (1) Set of Keys, (1) Tool cabinet, (1) Top Mat, (10) Drawer Liners in Every Drawer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.