Rubber Foot
Mfr # CP-50-30
Zoro # G2846938
product price: $1.49
/eaKey Features
Type
1 in dia x 7/16 in H
For Use With Mfr. Model Number
SP-MD50, SP-MD50-1
Fits Brand
Westward
For Use With
Drain Cleaning Machines
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP-50-30
Zoro #
G2846938
UPC #
190735790847
Country of Origin
China
Dimensions
Overall Length
1 in
Overall Width
1 in
Outside Diameter
1 in
Overall Height
7 1/2 in
Details
Item
Rubber Foot
Type
1 in dia x 7/16 in H
For Use With Mfr. Model Number
SP-MD50, SP-MD50-1
Fits Brand
Westward
For Use With
Drain Cleaning Machines
Material
Steel
Product Type
Rubber Foot
Compatible Cleaner Manufacturer Part Number
SP-MD50, SP-MD50-1
Compatible Cleaner Series
22XP38, 22XP39
Description
Rubber Foot, Product Type Rubber Foot, Compatible Cleaner Manufacturer Part Number SP-MD50, SP-MD50-1, Compatible Cleaner Series 22XP38, 22XP39, Material Steel, Compatible Cleaner Grainger Part Number 22XP38, 22XP39, Fits Brand Westward, For Use With Drain Cleaning Machines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.