Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Mallet, 15-3/4" L, 32 oz.

  • Mfr # 30PA82

  • Zoro # G8496092


product price: $18.19
/ea

Key Features

Overall Length
16 in
Head Weight
2 lb
Head Material
Rubber
Handle Material
Fiberglass
Face Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30PA82
Zoro #
G8496092
UPC #
190735805503
Country of Origin
China

Dimensions

Overall Length
16 in
Face Diameter
3 in
Head Length
5 1/4 in

Details

Item
Rubber Mallet
Head Weight
2 lb
Head Material
Rubber
Handle Material
Fiberglass
Handle Color
Black/Blue
Mallet Product Grouping
Rubber Mallets
Tether Capable
Tether Capable
Head Color
Black
Tether Style
Standard Tool (Accessory Needed for Tethering)
Hammer Type
Mallet
Grip Material
Vinyl
Dead Blow Hammer
No
Face Shape
Round
Tether Ready
No
Type
Rubber Mallet

Description

The Westward Rubber Mallet is a high-quality tool that will get the job done. The rubber head is durable and impact resistant, and its vinyl grip makes it comfortable to hold. With a 32 oz. head weight, this rubber mallet is both sturdy and heavy duty. The 4 3/4 in. head length allows you to deliver powerful blows without having to worry about the mallet slipping out of your hands. Its 15 3/4 in. handle length ensures that you can reach any surface easily when using this rubber mallet for pounding nails or breaking apart materials such as plasterboard or cinder blocks. The Westward Rubber Mallet is an effective tool that will prove invaluable for all kinds of projects around the house and garage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.