Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rule, Steel, 6 In, 4r

  • Mfr # 4KU96

  • Zoro # G2003827


product price: $4.85
/ea

Key Features

Length (In.)
6 in
Width (In.)
3/4 in
Material
Steel
Graduations
16ths, 32nds, 64ths, 8ths
Markings
Microfine Graduations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4KU96
Zoro #
G2003827
UPC #
190735850664
Country of Origin
India

Dimensions

Length (In.)
6 in
Width (In.)
3/4 in
Length (mm)
152.4 mm
Width (mm)
19 mm
Thickness
0.04 in
Width - SAE
3/4 in
Length - SAE
6 in
Length - Metric
152.4 mm
Width - Metric
19 mm
Folded Length
6 in

Details

Item
Rigid Rule
Material
Steel
Graduations
16ths, 32nds, 64ths, 8ths
Markings
Microfine Graduations
Finish
Satin
Construction
Tempered Hardened Steel
Graduation Type
4R
Includes
Pouch
Hook Type
No Hook
Graduation Mark Style
Etched
Numeric Marks
Inches, Millimeters
Reading Direction
Left to Right
Sides
Double-Sided
Coating
Chrome
Rule Color
White
Graduation Units
Millimeters
Magnetic
Magnetic
Orientation
Horizontal
Edge Style
Square
Flexibility
Rigid
Accuracy
+/- 0.008 in, +/- 0.2 mm
Graduation Marks
1/64 in
Numeric Format
Decimal
Rule Type
Rigid Rule
Graduation Scale
4R
System of Measurement
Metric/SAE
Graduation Color
Black

Description

This Westward 6 In. 4R Rule is a durable ruler that will last you for years to come. The non-glare satin chrome finish ensures that this ruler will not cause any distractions when working on your project. It has a microfine graduation system and can be used for both right and left handed people. With a width of 3/4 in., the rule is easy to carry around with you wherever you go. Its length is 6 in., making it suitable for smaller projects as well as larger ones. When it comes to working with tools, the Westward 6 In. 4R Rule will prove invaluable to have on hand.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.