Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rule, Steel, 6 In, Pocket

  • Mfr # 4KU97

  • Zoro # G3232336


product price: $6.19
/ea

Key Features

Length (In.)
6 in
Width (In.)
1/2 in
Material
Steel
Graduations
1mm, 64ths
Length (mm)
152.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4KU97
Zoro #
G3232336
UPC #
190735850671
Country of Origin
Multiple

Dimensions

Length (In.)
6 in
Width (In.)
1/2 in
Length (mm)
152.4 mm
Width (mm)
12 mm
Length - SAE
6 in
Width - Metric
12 mm
Length - Metric
152.4 mm
Width - SAE
1/2 in
Thickness
0.02 in
Folded Length
12 in

Details

Item
Pocket Rule
Material
Steel
Graduations
1mm, 64ths
Construction
Tempered Hardened Steel
Markings
Microfine Graduations
Finish
Satin
Includes
Clip, Pouch
Hook Type
No Hook
Magnetic
Magnetic
Graduation Scale
E/M
Graduation Mark Style
Etched
Graduation Color
Black
Sides
Double-Sided
Orientation
Horizontal
Flexibility
Flexible
Rule Color
White
Coating
Chrome
Edge Style
Beveled
Graduation Marks
1 mm, 1/64 in
Graduation Units
Inches, Millimeters
Rule Type
Pocket Rule
Numeric Format
Decimal
System of Measurement
Metric/SAE
Reading Direction
Left to Right
Numeric Marks
Inches, Millimeters
Accuracy
+/- 0.02 in, +/- 0.5 mm

Description

Pocket Rule, Thickness 0.02 in, Graduation Marks 1 mm, 1/64 in, Coating Chrome, Graduation Color Black, Flexibility Flexible, Graduation Mark Style Etched, Edge Style Beveled, Orientation Horizontal, Folding Rule Type Not Applicable, Backing Material Not Applicable, Finish Satin, System of Measurement Metric/SAE, Accuracy +/- 0.02 in, +/- 0.5 mm, Includes Clip, Pouch, Rule Type Pocket Rule, Numeric Marks Inches, Millimeters, Numeric Format Decimal, Length - SAE 6 in, Length - Metric 152.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.