Zoro Homepage

S 4-7/8" TiN 135 Deg. Jobber Length Drill Bit

  • Mfr # 6PRW8

  • Zoro # G4060341


product price: $6.29
/ea

Key Features

Overall Length
4 7/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
S
Shank Dia.
11/32 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PRW8
Zoro #
G4060341
UPC #
190735887332
Country of Origin
China

Dimensions

Overall Length
4 7/8 in
Drill Bit Size
S
Shank Dia.
11/32 in
Flute Length
3 1/2 in
Drill Bit Dimension Type
Letter
Drill Length Class
Jobber-Length
Maximum Drilling Depth
3 1/2 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3480
Application
Tool Steels, Carbon Steel, Plastic, Cast Iron
Flute Type
Spiral
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Measurement System
Letter
Drill Bit Point Type
Split Point
Shop By
Closeouts

Description

Jobber Length Drill Bit, Drill Bit Size S, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.3480, Letter, Drill Bit Point Type Split Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.