Zoro Homepage

SAE Plain Hex Key Hex Key, 3/16" Tip Size, 4 31/64 in Long, 3/16 in Short

  • Mfr # 54TU58

  • Zoro # G4572482


product price: $1.69
/ea

Key Features

Tip Size
3/16"
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TU58
Zoro #
G4572482
UPC #
00194484307318
Country of Origin
China

Dimensions

Tip Size
3/16"
Arm Length
4 31/64 in
Handle Length
4 31/64 in
Short Arm Length
3/16 in
Length Family
Long
Long Arm Length
4 31/64 in
Short-Arm-Length
3/16"
Long-Arm-Length
4-31/64"
Arm-Length
4-31/64"
Handle-Length
4-31/64"
Arm Length - Short
3/16 in
Arm Length - Long
4 31/64 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
Plain
Handle Material
Alloy Steel
Tether Capable
Tether Capable
Blade Material
Alloy steel
Working Angle
0 Degrees
Hex/Torx Key Product Grouping
Hex Key
Meets/Exceeds
ASME B18.3-2013
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Tether Style
Tether Capable
Non-Sparking
No
Number of Tips
2
End Shape
Hex
Non-Magnetic
No
Tether Ready
No
Fastener Holding
No
Standards
ASME B18.3-2013
Corrosion Resistant
No
Driver Material
Alloy Steel
Insulated
No
Number of Ball Ends
0
Key Shape
L-Shape
Grip Style
Plain
Includes Insulation
Not Insulated
Corrosion-Resistance
Not Corrosion-Resistant
Handle Shape
Straight
Tether Status
Not Tether Capable

Description

Hex Key, Tip Size 3/16 in, Long Arm Length 4 31/64 in, Short Arm Length 3/16 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.