Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAE Plain Hex Key Hex Key, 3/4" Tip Size, 11 7/32 in Long, 3/4 in Short

  • Mfr # 54TU60

  • Zoro # G4572640


product price: $15.69
/ea

Key Features

Tip Size
3/4"
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TU60
Zoro #
G4572640
UPC #
00194484307325
Country of Origin
China

Dimensions

Tip Size
3/4"
Arm Length
11 7/32 in
Handle Length
11 7/32 in
Length Family
Long
Long Arm Length
11 7/32 in
Short Arm Length
3/4 in
Long-Arm-Length
11-7/32"
Handle-Length
11-7/32"
Short-Arm-Length
3/4"
Arm-Length
11-7/32"
Arm Length - Short
3/4 in
Arm Length - Long
11 7/32 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
Plain
Nonsparking
No
Meets/Exceeds
ASME B18.3-2013
Hex/Torx Key Product Grouping
Hex Key
Insulated / Uninsulated
Uninsulated
Handle Material
Alloy Steel
Blade Material
Alloy steel
Tether Capable
Tether Capable
Working Angle
0 Degrees
Tether Style
Tether Capable
Number of Tips
2
Tether Ready
No
Insulated
No
Grip Style
Plain
Non-Magnetic
No
Standards
ASME B18.3-2013
Fastener Holding
No
End Shape
Hex
Number of Ball Ends
0
Non-Sparking
No
Corrosion Resistant
No
Key Shape
L-Shape
Driver Material
Alloy Steel
Handle Shape
Straight
Includes Insulation
Not Insulated
Corrosion-Resistance
Not Corrosion-Resistant
Tether Status
Not Tether Capable

Description

The Westward 54TU60 Hex Key is a high-quality tool designed for the job. It has an 11 7/32 in arm length and 11 7/32 in handle length, making it ideal for hard to reach places. This hex key features an alloy steel blade with black oxide finish, giving it a durable, rust resistant construction. The plain handle offers you excellent grip while working. Made of alloy steel, this hex key has a 3/4" tip size and fits fasteners with SAE measurements. The Westward Hex Key is the perfect tool for getting your projects done quickly and efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.