Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAE Plain Hex Key Hex Key, 5/32" Tip Size, 2 33/64 in Long, 5/32 in Short

  • Mfr # 54TU48

  • Zoro # G4572500


product price: $1.05
/ea

Key Features

Tip Size
5/32"
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TU48
Zoro #
G4572500
UPC #
00194484307226
Country of Origin
China

Dimensions

Tip Size
5/32"
Arm Length
2 33/64 in
Handle Length
2 33/64 in
Short Arm Length
5/32 in
Length Family
Short
Long Arm Length
2 33/64 in
Handle-Length
2-33/64"
Short-Arm-Length
5/32"
Long-Arm-Length
2-33/64"
Arm-Length
2-33/64"
Arm Length - Short
5/32 in
Arm Length - Long
2 33/64 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
Plain
Handle Material
Alloy Steel
Blade Material
Alloy steel
Meets/Exceeds
ASME B18.3-2013
Nonsparking
No
Working Angle
0 Degrees
Hex/Torx Key Product Grouping
Hex Key
Insulated / Uninsulated
Uninsulated
Tether Capable
Tether Capable
Tether Style
Tether Capable
Fastener Holding
No
Insulated
No
Key Shape
L-Shape
Driver Material
Alloy Steel
Standards
ASME B18.3-2013
Non-Magnetic
No
Number of Tips
2
End Shape
Hex
Non-Sparking
No
Tether Ready
No
Grip Style
Plain
Number of Ball Ends
0
Corrosion Resistant
No
Includes Insulation
Not Insulated
Handle Shape
Straight
Corrosion-Resistance
Not Corrosion-Resistant
Tether Status
Not Tether Capable

Description

This Westward 54TU48 SAE Plain Hex Key is the tool you need to fasten and unfasten hexagonal-head bolts. The alloy steel blade is 2 33/64 in. long, while the alloy steel handle measures 2 33/64 in. Featuring a black oxide finish, this hex key has an all-steel construction for durability. It also has a plain handle that allows you to hold it firmly as you work. With its 5/32" tip size and SAE measurement type, this Westward Hex Key will make your next project easier and more efficient.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.