Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAE Plain Hex Key Hex Key, 5/8" Tip Size, 6 15/64 in Long, 5/8 in Short

  • Mfr # 54TU50

  • Zoro # G3903109


product price: $8.15
/ea

Key Features

Tip Size
5/8"
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TU50
Zoro #
G3903109
UPC #
190735957035
Country of Origin
China

Dimensions

Tip Size
5/8"
Arm Length
6 15/64 in
Handle Length
6 15/64 in
Length Family
Short
Long Arm Length
6 15/64 in
Short Arm Length
5/8 in
Arm-Length
6-15/64"
Handle-Length
6-15/64"
Long-Arm-Length
6-15/64"
Short-Arm-Length
5/8"
Arm Length - Long
6 15/64 in
Arm Length - Short
5/8 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
Plain
Handle Material
Alloy Steel
Meets/Exceeds
ASME B18.3-2013
Nonsparking
No
Insulated / Uninsulated
Uninsulated
Working Angle
0 Degrees
Hex/Torx Key Product Grouping
Hex Key
Tether Capable
Tether Capable
Blade Material
Alloy steel
Tether Style
Tether Capable
Insulated
No
End Shape
Hex
Non-Magnetic
No
Grip Style
Plain
Tether Ready
No
Non-Sparking
No
Driver Material
Alloy Steel
Fastener Holding
No
Corrosion Resistant
No
Standards
ASME B18.3-2013
Number of Ball Ends
0
Number of Tips
2
Key Shape
L-Shape
Tether Status
Not Tether Capable
Corrosion-Resistance
Not Corrosion-Resistant
Includes Insulation
Not Insulated
Handle Shape
Straight

Description

Hex Key, Tip Size 5/8 in, Long Arm Length 6 15/64 in, Short Arm Length 5/8 in, Black Oxide, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.