Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multipurpose 6" Retracting Safety Utility Knife, Straight Blade, with Sheath / Belt Clip / Chain

  • Mfr # 22XP80

  • Zoro # G5310417


product price: $15.39
/ea

Key Features

Overall Length
6 in
Blade Material
Steel
Handle Type
Contoured
Handle Material
Plastic
Application
Multipurpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22XP80
Zoro #
G5310417
UPC #
190735775943
Country of Origin
China

Dimensions

Overall Length
6 in
Overall Thickness
0.75 in
Overall Width
2 in
Blade Thickness
0.03 in
Blade Projection Length
2 7/16 in
Length- Overall/Blade Projection
6 in / 2 7/16 in

Details

Item
Safety Knife
Blade Type
Utility Knife + Blades + Sheath + Belt Clip
Blade Material
Steel
Handle Type
Contoured
Handle Material
Plastic
Application
Multipurpose
Position
3
Stores
(3) Blades
Blade Operation
Automatic Retracting
Left/Right Hand
Right Handed
Metal Detectable
Yes
Features
Blade Retracts Automatically Upon Release of Handle, 3-Depth Settings w/Optional Lock
Includes
Utility Knife + Blades + Sheath + Belt Clip
Handle Color
Black, Blue
Blade Change
Quick-Change
Disposable
No
Number of Blades Included
4
Tether Capable
Tether Capable
Number of Segments
3
Blade Finish
Polished
Color
Black/Blue
Tether Style
Standard Tool (Accessory Needed for Tethering)
Blade Change Method
Quick-Change
Blade Type Included
Straight
For Cutting Plastic
Yes
For Cutting Fabric
No
Blade Shape
Straight
Grip Type
Rubberized
Blade
Steel Standard Tip
Includes Pocket Clip
No
For Cutting Rubber
No
Retractable Blade
Yes
Knife Type
Utility Knife
Grip Material
Plastic
Blade Tip
Standard
Other Material Applications
Paper, Plastic
Number of Blades Stored
3
For Cutting Cardboard
Yes
Hand Orientation
Ambidextrous
Handle Style
Ergonomic
For Cutting Cork
No
Replaceable Blade
Yes
Blade Positions
3
For Cutting Leather
No
Includes Cushioned Grip
No
Blade Edge Type
Straight
For Cutting Paper
Yes
Tether Ready
Yes

Description

This Westward Safety Knife is the perfect tool for your next project. The blade retracts automatically when you release the handle, so there is no need to worry about injuries. Featuring a self-retracting blade that extends 3 in., this utility knife offers maximum protection against injury. The blade has three depth settings with an optional lock, giving you more control over the blade's length. You can adjust it to suit your specific needs with its straight edge and general purpose application. The contoured plastic handle offers a comfortable grip while the black/blue color ensures visibility on site. Equip yourself with this Westward Safety Knife for your next job and stay safe throughout.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.