Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Recessed 5 3/8 in L, 10 PK

  • Mfr # 39CE82

  • Zoro # G2004208


product price: $26.59
/pk 10, $2.66/ea

Key Features

Overall Length
5 3/8 in
Blade Type
Safety Recessed
Blade Material
Stainless Steel
Handle Type
Straight
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39CE82
Zoro #
G2004208
UPC #
190735821381
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 3/8 in
Overall Thickness
0.027 in
Overall Width
1 1/4 in

Details

Item
Safety Cutter
Blade Type
Safety Recessed
Blade Material
Stainless Steel
Handle Type
Straight
Handle Material
Plastic
Application
Multipurpose
Disposable
Yes
Tether Capable
Tether Capable
Features
(2) Cutting Area, (2) Thumb Grip Areas, Pointed Tip
Position
2
Stores
No Storage
Blade Operation
Fixed Blade
Blade Change
Non-Changeable
Number of Blades Included
1
Handle Color
Orange
Left/Right Hand
Right Handed
Metal Detectable
No
NSF Certified
No
Number of Cutting Edges
2
Tether Style
Standard Tool (Accessory Needed for Tethering)
For Cutting Foam
Yes
Number of Cutting Sides
2
Other Material Applications
Film
For Cutting Cardboard
Yes
Grip Type
Plain
For Cutting Banding
No
Includes Tape Splitter
No
For Cutting Stretch Film
No
For Cutting Tape
Yes
Includes Pocket Clip
No
Tether Ready
No
Antimicrobial
No
Handle Style
Contoured
Replaceable Blade
No
Blade Positions
2
Hand Orientation
Right Handed

Description

Safety Cutter, Antimicrobial No, Application Multipurpose, Blade Material Stainless Steel, Disposable Yes, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.