Shop WESTWARD
See all product information
Create Account
Sanding Belt, Coated, 1/2 in W, 24 in L, 60 Grit, Medium, Zirconia Alumina, Heavy Duty, Blue
- Mfr # 11L338
- Zoro # G3931837
product price:Â
$
0.36
/ea
Key Features
Abrasive Type
Coated
Width
1/2 in
Length
24 in
Grit
60
Grade
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11L338
- Zoro #
- G3931837
- UPC #
- 190735735305
- Country of Origin
- China
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Grit
- 60
- Grade
- Medium
- Abrasive Material
- Zirconia Alumina
- Series
- Heavy Duty
- Color
- Blue
- Backing Material
- Cloth
- Backing Weight
- Y
- Wire Color
- Blue
Dimensions
- Width
- 1/2 in
- Length
- 24 in
- Overall Length
- 24 in
- Overall Width
- 1/2 in
- Wire Rope Length
- 24 in
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Grit 60, Series Heavy Duty, Grade Medium, Overall Length 24 in, Overall Width 1/2 in, Backing Material Cloth, Backing Weight Y, Color Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.