Zoro Homepage
This item is Discontinued.
Westward Sanding Sheet, 11x9 In, P150 G, AlO, PK50 11L516

Sanding Sheet, 11x9 In, P150 G, AlO, PK50 (Discontinued)

  • Mfr # 11L516
  • Zoro # G3935145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11L516
Zoro #
G3935145
UPC #
190735737064
Country of Origin
China

Dimensions

Width
9"
Length
11"

Details

Item
Sanding Sheet
Grit
P150
Backing Material
Cloth
Grade
Fine
Series
RK225
Backing Weight
J
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Color
Brown

Description

Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight J, Grit P150, Series RK225, Color Brown, Grade Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.