Zoro Homepage

Scaling Chisel, 3/4 Hex, L 12 In., W 3 In.

  • Mfr # 22UU94

  • Zoro # G7459785


product price: $15.19
/ea

Key Features

Application
Removing Surface Material
Length (In.)
12 in
Shank Type
Hex
Shank Size (In.)
3/4 in
Overall Length (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22UU94
Zoro #
G7459785
UPC #
190735773239
Country of Origin
China

Dimensions

Length (In.)
12 in
Shank Size (In.)
3/4 in
Overall Length (In.)
12 in
Blade Width (In.)
3 in
Shank Length (In.)
2 1/2 in

Details

Item
Scaling Chisel
Application
Removing Surface Material
Shank Type
Hex
For Use With
Hammer Drill
Hex (In.)
3/4 in
Shop By
Closeouts

Description

Scaling Chisel, Shank Type Hex, Overall Length (In.) 12 in, Shank Size (In.) 3/4 in, Shank Length (In.) 2 1/2 in, Length (In.) 12 in, Hex (In.) 3/4 in, Blade Width (In.) 3 in, For Use With Hammer Drill, Application Removing Surface Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.