Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scaling Chisel, SDS Max, L 12 In., W 3 In.

  • Mfr # 22UV18

  • Zoro # G7476551


product price: $37.29
/ea

Key Features

Application
Removing Surface Material
Length (In.)
12 in
Shank Type
SDS Max
Shank Size (In.)
23/32 in
Shank Length (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22UV18
Zoro #
G7476551
UPC #
190735773468
Country of Origin
China

Dimensions

Length (In.)
12 in
Shank Size (In.)
23/32 in
Shank Length (In.)
4 1/2 in
Overall Length (In.)
12 in
Blade Width (In.)
3 in
Overall Length
12 in
Shank Length
4 1/2 in
Head Width
3 in
Shank Diameter
23/32 in
Drill Bit Size
3 in

Details

Item
Chisel Bit
Application
Removing Surface Material
Shank Type
SDS Max
For Use With
Hammer Drill
Non-Sparking
No
Series
3040M
Material - Machining
Steel
Shank Type - Machining
SDS Max
Chisel Collar Shape
Flat
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Spiral Direction
Neutral
Flute Type
Straight
Drill Bit Point Type
Conventional Point
Cutting Direction
Neutral
Cutting Application
Roughing
For Tool Type
Rotary Drill
Chisel Type
Scaling Chisel
Primary Material Application
Concrete
Decimal Equivalent
3

Description

Chisel Bit, Chisel Type Scaling Chisel, Shank Type - Machining SDS Max, Shank Diameter 23/32 in, Shank Length 4 1/2 in, Measurement System Fractional Inch, Head Width 3 in, Overall Length 12 in, Chisel Collar Shape Flat, For Tool Type Rotary Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.