Zoro Homepage

Scraper, 3/4"W, Square

  • Mfr # 832F99

  • Zoro # G515548391


product price: $28.39
/ea

Key Features

Blade Width
3/4 in
Blade Length
4 in
Blade Material
Carbon Steel
Handle Material
Plastic
Blade Flexibility
Stiff
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
832F99
Zoro #
G515548391
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Blade Width
3/4 in
Blade Length
4 in
Overall Length
48 1/2 in
Handle Length
5 1/4 in

Details

Item
Scraper
Blade Material
Carbon Steel
Handle Material
Plastic
Blade Flexibility
Stiff
Number of Functions
1
Non-Sparking Status
No
Blade Edge Type
Straight
Included Blade Manufacturer Part Number
14184
Includes
Replacement Blade
Blade Shape
Square
Retractable Blade
Not Retractable
Replaceable Blade
Replaceable
Handle Style
Soft Grip
Product Type
Scraper
Features
Replaceable

Description

Scraper, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 4 in, Blade Material Carbon Steel, Blade Shape Square, Blade Width 3/4 in, Features Replaceable, Handle Length 5 1/4 in, Handle Material Plastic, Handle Style Soft Grip, Included Blade Manufacturer Part Number 14184, Includes Replacement Blade, Number of Functions 1, Overall Length 48 1/2 in, Product Type Scraper, Replaceable Blade Replaceable, Retractable Blade Not Retractable, Non-Sparking Status No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.