Zoro Homepage

Scraper Blade, PK10

  • Mfr # 832FA1

  • Zoro # G216303688


product price: $6.19
/pk 10, $0.62/ea

Key Features

Compatible Manufacturer Part Number
14181, 14182, 14185
Product Type
Replacement Scraper Blade
Material
Carbon Steel
Overall Height
3/4 in
Compatible Pump Manufacturer Part Number
14181, 14182, 14185
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
832FA1
Zoro #
G216303688
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
3/4 in
Overall Width
5 3/4 in

Details

Compatible Manufacturer Part Number
14181, 14182, 14185
Product Type
Replacement Scraper Blade
Material
Carbon Steel
Compatible Pump Manufacturer Part Number
14181, 14182, 14185
Compatible with Mfr. Model No.
14181, 14182, 14185
For Use with Mfr Model Number
14181, 14182, 14185
Compatible Manufacturer Model Number
14181, 14182, 14185
For Use With Mfr. Model Number
14181, 14182, 14185
Item
Scraper Blades
Features
Standard/Flat Blade
Compatible with Manufacturer Model Number
14181, 14182, 14185
Compatible with Manufacturer Model No.
14181, 14182, 14185
Includes
(10) Replacement Blades
Compatible Mfr. Model Number
14181, 14182, 14185

Description

Scraper Blades, Material Carbon Steel, Overall Height 3/4 in, Overall Width 5 3/4 in, Product Type Replacement Scraper Blade, Compatible with Grainger Part Number 13A589A, 832F98A, 832F99A, Compatible with Manufacturer Model Number 14181, 14182, 14185, Features Standard/Flat Blade, Includes (10) Replacement Blades, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.